Waukesha 60 Positive Displacement Pump

Waukesha 60 Positive Displacement Pump

Waukesha Cherry-Burrell (SPX) Positive Displacement Pump. Model 060. Serial: 399950-05. Displacement per revolution: 0.153 gallons. Nominal capacity to 90 GPM. Maximum pressure: 200 PSI. Seal type: single O-ring. Weight: 285 lbs. Ports: 3 in. S-line fittings. Overall dimensions: 1 ft. 7 in. L x 10 in. W x 1 ft. 4 in. High.

Product Details

  • Stock No: HDUL1202.7a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 060-U1
  • Serial Number: 399950-05

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 60 Positive Displacement Pump