Waukesha 130 Positive Displacement Pump

Waukesha 130 Positive Displacement Pump

Waukesha Positive Displacement Pump. Model 130-U1. Serial 89336-SS. Displacement per revolution: 0.254 gallons. Nominal capacity to: 150 GPM. Maximum pressure: 200 PSI. Baldor Washdown Electric Motor: 10 HP, 230/460V, 26/13 amps, 1725 RPM, 3-phase, 60 Hz, 215TC Frame. Nord gear drive ratio 7.37 ( 234 final RPM / 59 GPM). Includes stainless steel cart and pressure relief faceplate cover. Ports: 3 in. S-Line. Overall dimensions: 5 ft. 1 in. L x 2 ft. 4 in. W x 3 ft. 1.5 in. H.

Product Details

  • Stock No: HDUL505.22a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 89336-SS

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130 Positive Displacement Pump