Waukesha 130-U2 Positive Displacement Pump

Waukesha 130-U2 Positive Displacement Pump

Waukesha Cherry-Burrell SPX Universal 2 Positive Displacement Pump. Model 130-U2. Serial 378733-05. Displacement per revolution: 0.253 gallons. Nominal capacity to 150 GPM. Maximum pressure: 200 PSI. Baldor Reliance Washdown Duty Motor: 10 HP, 208-230/460V, 28-27/13.5 amps, 1770 RPM, 3-phase, 60 Hz, 215TC Frame. Nord geardrive ratio 4.48 (395 final RPM / 99 GPM). Ports: 3 in. S-line. Overall dimensions: 4 ft. 3 in. L x 1 ft. 6 in. W x 2 ft. H.

Product Details

  • Stock No: HDUL647.45
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130-U2
  • Serial Number: 378733-05

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Waukesha 130-U2 Positive Displacement Pump