Waukesha 45-U2 Positive Displacement Pump
Waukesha Cherry-Burrell Universal 2 Series Positive Displacement Pump. Model: 045 / U2. Serial: 363169-04. Displacement per revolution: 0.098 gallons. Nominal capacity to 58 GPM. Maximum pressure: 450 PSI. Nord gear drive: 10 HP, 230/460V, 25.8/12.9 Amps, 1735 / 310 RPM, 60 Hz, 3-phase, TEFC. Gear ratio: 9.80 (177 final RPM, 17.3 GPM). Ports: 2 in. S-line fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 6 in. W x 2 ft. H.
Product Details
- Stock No: HDUL648.45
- Manufacturer: Waukesha Cherry-Burrell
- Model: 045-U2
- Serial Number: 363169-04
Pump Details
- Pump Type: Positive Displacement
- Max Gallons Per Minute GPM: 58
- Displacement per Revolution (Gallons): 0.098
- Est. Actual Gallons Per Minute (GPM): 17,353.100000000002
- Max Speed RPM: 600
- Maximum Pressure MAWP (PSI): 450
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 2
- Inlet/Outlet 1 Type: S-Line
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 2
- Inlet/Outlet 2 Type: S-Line
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Nord
- Motor Horsepower(HP): 10
- Motor RPM: 1735 / 310
- Motor Voltage: 230/460
- Motor Amps: 25.8/12.9
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 132
Dimensions:
- Length (Inches): 44
- Width (Inches): 18
- Height (Inches): 24