Waukesha Cherry-Burrell 25 Positive Displacement Pump (1.5 HP, 36 GPM Max)

Waukesha Cherry-Burrell 25 Positive Displacement Pump (1.5 HP, 36 GPM Max)

Waukesha Positive Displacement Pump. Model 25 (DO Series). Serial: DO45666SSR1. Displacement per revolution: 0.06 gallons. Max speed / pressure: 600 RPM / 150 PSI. Nominal capacity to 36 GPM. Nominal temperature range: -40F to 300F. US Varidrive motor: 1.5 HP: 208-220/440V, 5.9-5.8/2.9 Amps, 1800 RPM, 3-phase, 60 Hz. Final RPM: 104 to 520 RPM (adjustable). Includes pump with pressure relief faceplate, vari-drive, base, and motor starter. Ports: 1.5 in. S-line fittings. Overall dimensions: 4 ft. L x 1 ft. 6 in. W x 2 ft. 9 in. High.

Product Details

  • Stock No: HDUL965A.4
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 25
  • Serial Number: DO45666SSR1

Pump Details

  • Pump Type: Positive Displacement
  • Max Gallons Per Minute GPM: 36
  • Displacement per Revolution (Gallons): 0.06
  • Max Speed RPM: 600
  • Minimum Temperature (F): 40
  • Maximum Temperature (F): 300
  • Maximum Pressure MAWP (PSI): 150
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 1.5
  • Inlet/Outlet 1 Type: S-Line
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 1.5
  • Inlet/Outlet 2 Type: S-Line

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: US Electrical Motor
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1800
  • Motor Voltage: 208-220/440
  • Motor Amps: 5.9- 5.8/2.9
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 48
  • Width (Inches): 18
  • Height (Inches): 33

Additional Product Details

Waukesha Cherry-Burrell 25 Positive Displacement Pump (1.5 HP, 36 GPM Max)