Tri-Clover C218 Centrifugal Pump with Cart - 5 HP

Tri-Clover C218 Centrifugal Pump with Cart - 5 HP

Tri Clover Sanitary Centrifugal Pump. Model C218MD18T-S. Serial: R7155. Ladish Co. Impeller diameter: 8 inches. Max pressure: 80 PSI. Seal type: mechanical. Includes stainless steel cart. Baldor motor: 5 HP, 230/460V, 13.4/6.7 amps, 1750 RPM, 60 Hz, 3-phase, 184TC Frame. Ports: 2 in. inlet / 1.5 in. outlet (tri-clamp fittings). Overall dimensions: 2 ft. 3 in. L x 1 ft. 2 in. W x 3 ft. 2 in. High.

Product Details

  • Stock No: HDUL966A.7
  • Manufacturer: Tri-Clover
  • Model: C218MD18T-S
  • Serial Number: R7155

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri-Clover C218 Centrifugal Pump with Cart - 5 HP