Tri Clover PR60 Positive Displacement Pump

Tri Clover PR60 Positive Displacement Pump

Tri Clover Rotary Lobe Positive Displacement Pump. Model: PR60. Pump maximum flowrate: 60 GPM at 20 PSI. Displacement per revolution: 0.175 gallons. US Electric Motor: 5 HP, 1745 RPM, 208/230/460V, 3-phase, 60 Hz, TE enclosure (also rated for 190/380V 50 Hz). Ports: 3 in. Tri-Clamp. Overall dimensions: 3 ft. 7 in. L x 1 ft. 4 in. W x 1 ft. 8 in. High.

Product Details

  • Stock No: HDUL967B.7
  • Manufacturer: Tri-Clover
  • Model: PR60

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Tri Clover PR60 Positive Displacement Pump