Fristam Centrifugal Pump

Fristam Centrifugal Pump

Fristam Centrifugal Pump. Model: FPX732-135. S/N: FPX732971851. Sterling Electric, Inc. motor: 7.5 Hp, 3490 Rpm, 208-230/460 V, 20-18.5/9.3 A, 60 Hz, 3 Phase. (1) 5-1/2 in. dia. impeller. (1) 2-1/2 in. S-line inlet. (1) 2 in. S-line outlet. Overall dimensions: 2 ft. 1-3/4 in. L x 1 ft. 1-5/8 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: HDVI184B
  • Manufacturer: Fristam
  • Model: FPX732-135
  • Serial Number: FPX732971851

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Centrifugal Pump