Stainless Steel Jet Spray COP Tank- 140 Gallon

Stainless Steel Jet Spray COP Tank- 140 Gallon

Stainless Steel Jet Spray COP Tank- 140 Gallon. Inside dimensions: 72 in. L x 20 in. W x 23-3/4 in. H. Number of spray jets: 24. Inlets: (1) 2-1/2 in. dia. S-Line port, (1) 2 in. dia. S-Line port, (1) 2 in. dia. ACME fitting, (2) 2 in. dia. S-Line. Outlets: (2) 2 in. dia. S-Line ports, (1) 2-1/2 in. dia. S-Line port. Overall dimensions: 79 in. L x 24-1/2 in. W x 38-1/2 in. H.

Product Details
  • Stock No: HDWC138.37
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Jet Spray COP Tank- 140 Gallon