Stainless Steel COP Tank- 90 Gallon

Stainless Steel COP Tank- 90 Gallon

Stainless Steel COP Tank- 90 Gallon. Inside dimensions: 10 ft. 2 in. x 16 in. W x 11 in. H. Infeed height: 33 in. Equipped with 3-hook racks. Moves on (4) wheels for easy maneuverability. G&H Centrifugal, Model: GHH-10, S/N: 00-3-56966. Baldor Industrial Motor, 5 hp, 3450 rpm, 208-230/460 V, 13-12/6 amps, 60 Hz, single phase. Inlets: (1) 2 in. dia. port, (1) 1/2 in. dia. (faucet). Outlets: (1) 2 in. dia. port. Overall dimensions: 11 ft. 8 in. x 25 in. W x 66 in. H.
Product Details
  • Stock No: HDWC239.18
  • Manufacturer: Not Specified
Tank Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel COP Tank- 90 Gallon