Baldor Electric Motor- 5 HP

Baldor Electric Motor- 5 HP

Baldor Electric Motor- 5 HP. S/N: F0606083349. Cat. No: M3615T. Spec. No: 36G784T846H1. Motor specifications: 1750 rpm, 208-230/460 V, 15.4-14.2/7.1 amps, 60 Hz, 3 phase. Shaft diameter: 1-1/4 in. Code: K. Nema design: B. Frame: 184T. Enclosure: TEFC. Insulation class: F. Continuous duty. Overall dimensions: 1 ft. 6 in. L x 10-1/2 in. W x 9 in. H.

Product Details

  • Stock No: HDWR013B.a
  • Manufacturer: Baldor
  • Serial Number: F0606083349

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baldor Electric Motor- 5 HP