Dayton Stainless Steel Wash-Down Duty Motor-1-1/2 HP

Dayton Stainless Steel Wash-Down Duty Motor-1-1/2 HP

Dayton Stainless Steel Wash-Down Duty Motor-1-1/2 HP. Model: 4LW80. Motor specifications: 1725 rpm, 208-230/460 V, 4.9-4.8/2.4 amps, 60 Hz, 3 phase. Shaft diameter: 1/2 in. Code: N. Nema design: B. Frame: 56HC. Enclosure: TENV. Insulation class: F. Continuous duty. Overall dimensions: 1 ft. 3 in. L x 8 in. W x 7 in. H.

Product Details

  • Stock No: HDWR013C.a
  • Manufacturer: Dayton
  • Model: 4LW80

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Dayton
  • Motor Horsepower(HP): 1.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 4.9-4.8/2.4
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56HC

Dimensions:

  • Length (Inches): 15
  • Width (Inches): 8
  • Height (Inches): 7

Additional Product Details

Dayton Stainless Steel Wash-Down Duty Motor-1-1/2 HP