Liqui-box Stainless Steel Bag N Box Filler

Liqui-box Stainless Steel Bag N Box Filler

Liqui-box Stainless Steel Bag N Box Filler. Nozzle diameter: 3/4 in. Sysmac S6 ProgRam Industriesmable Controller. Inlets: (2) 2 in. dia. S-line fittings, (1) 1 in. dia. ACME fitting (air inlet). Outlets: (1) 3/4 in. dia. port (product discharge), 1/4 in. dia. (air outlet). Overall dimensions: 3 ft. L x 2 ft. 8 in. W x 6 ft. 6 in. H. (GI).

Product Details

  • Stock No: HDWR091.25
  • Manufacturer: Liqui-box

Filler & Capper Details

  • Filler/Capper Type: Bag Filler
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 36
  • Width (Inches): 32
  • Height (Inches): 78

Additional Product Details

Liqui-box Stainless Steel Bag N Box Filler