Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump

Fristam Sanitary Centrifugal Pump. Model: FPX3522135. S/N: 552269405. Capacity: 150 gpm. Impeller diameter: 5-1/2 in. Sterling Electric Motor, 7-1/2 hp, 3490 rpm, 208-230/460 V, 20-18.5/9.3 amps, 60 Hz, 3 phase. Inlet: (1) 2-1/2 in. dia. S-line fittings. Outlet: (1) 2 in. dia. S-line fittings. Overall dimensions: 2 ft 2 in. L x 1 ft. 2 in. W x 1 ft. 1/2 in. H.(ACN31a).

Product Details

  • Stock No: HDYA003.5a
  • Manufacturer: Fristam
  • Model: FPX3522135
  • Serial Number: 552269405

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam Sanitary Centrifugal Pump