Evapco Evaporative Condenser - 560 Ton

Evapco Evaporative Condenser - 560 Ton

Evapco Evaporative Condenser. Model: PMC-560. Rated capacities: 560 tons using R-22 at 105ºF condensing, 40ºF suction and 78ºF wet bulb and 406 tons using R-717 at 96.3ºF condensing, 20ºF suction, and 78ºF wet bulb. Baldor Electric motor: 7.5 hp, 1765 rpm, 460 V, 9.40 A, 60 Hz, 3 phase. Baldor Electric motor: 20 hp, 1760 rpm, 230/460 V, 48/24 A, 60 Hz, 3 phase. (3) 5 ft. 1 in. dia. fans. Pulleys dia: (2) 5 in. driver, (3) 1 ft. 7 in. driven. (2) 1 ft. 8 in. dia. manway doors. Inlets/outlets: (2) 3 in. ports, (3) 4 in. ports, (1) 8 in. drain. Overall dimensions: 19 ft. 3 in. L x 10 ft. W x 15 ft. 6 in. H.

Product Details

  • Stock No: HEBH002.20
  • Manufacturer: Evapco
  • Model: PMC-560
  • Serial Number: A802166R.H

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Evapco Evaporative Condenser - 560 Ton