Evapco PMC-560 Evaporative Condenser (560 Nominal Tons,1-20 HP Motor)
Number Units in Package: 1
Nominal Tons (total): 560 TR*
Ammonia Tons (total): 406 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Fan Details (per unit): 3 fans. Baldor Electric motor: 7.5 hp, 1765 rpm, 460 V, 9.40 A, 60Hz, 3 phase. Baldor Electric motor: 20 hp, 1760 rpm, 230/460 V, 48/24 A, 60 Hz, 3 phase.
Top Dimensions (per unit): 19'3 L x 10' W x 5'10 H
Top Weight (per unit): 22,282 LBS
Bottom Dimensions (per unit): 19'3 L x 10' W x 9'8 H
Bottom Weight (per unit): 7,427 LBS
Notes: Fans missing. Coil has been successfully leak tested.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Nominal Tons (total): 560 TR*
Ammonia Tons (total): 406 TR*
R-717 (ammonia) or R22 (freon). Last run with Ammonia.
Design pressure: PSIG
Pump Requirements (per unit):
Pump Included? No, can purchase separately
Fan Details (per unit): 3 fans. Baldor Electric motor: 7.5 hp, 1765 rpm, 460 V, 9.40 A, 60Hz, 3 phase. Baldor Electric motor: 20 hp, 1760 rpm, 230/460 V, 48/24 A, 60 Hz, 3 phase.
Top Dimensions (per unit): 19'3 L x 10' W x 5'10 H
Top Weight (per unit): 22,282 LBS
Bottom Dimensions (per unit): 19'3 L x 10' W x 9'8 H
Bottom Weight (per unit): 7,427 LBS
Notes: Fans missing. Coil has been successfully leak tested.
*Tons at standard conditions: 96.3°F condensing, 20°F suction and 78°F Wet Bulb
Can sell one tower unit from a group upon request for a fee. Please request as needed.
Product Details
- Stock No: HEBH003
- Manufacturer: Evapco
- Model: PMC-560
- Serial Number: A802167L.H.
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
- Unit Nominal Tons (TR): 560
- Unit Ammonia Tons (TR): 406
- Bottom Coil Condition Rating: Gold - Limited Scale- Almost Zero Rust
Condenser Dimensions
- Top Length (Inches): 231
- Top Width (Inches): 120
- Top Height (Inches): 70
- Top Weight (LBS): 22282
- Bottom Length (Inches): 231
- Bottom Width (Inches): 120
- Bottom Height (Inches): 116
- Bottom Weight (LBS): 7427
Pump Details
- Pump Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 20
- Motor RPM: 1760
- Motor Voltage: 230/260
- Motor Amps: 48/24
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 231
- Width (Inches): 120
- Height (Inches): 186
- Weight (LBS): 29,709
Additional Product Details
- Spec Sheet Available: Yes