Perma-San Bottom Jacketed Processor Tank- 500 Gallon
Perma-San Bottom Jacketed Processor Tank- 500 Gallon. S/N 13257. Nat'l Bd: 1089. Inside dimensions: 52 in. dia. x 59 in. H. 316 stainless steel. Bridge, top cover, single shell sides, slope bottom. Jacket MAWP @ 333 °F: 90 psi. Inlets: (1) 1/2 in. dia. thermowell, (1) 1-1/2 in. dia. threaded for jacket, (1) 2 in. dia. pipe. Outlets: (1) 1-1/2 in. threaded for jacket, (1) 1-1/2 in. dia. threaded for tank. Ground Clearance: 18 in. Overall dimensions: 60 in. L x 56 in. W x 80 in. H.
Product Details
- Stock No: HEC007.
- Manufacturer: Perma San
- Serial Number: 13257
Tank Details