Vilter 4416 16-Cylinder Bare Reciprocating Compressor
Used Vilter 4416 16-Cylinder Reciprocating Compressor. Refrigerant: AMMO (ammonia, R717). Serial: 20972. Low/High Side Design pressure: 162 / 320 PSIG. Order: D-79078-3. Size: A11K-4416C. Voltage: 115V. Number of cylinders: 16. Nominal tonnage rating: 227.4 TR / 144 BHP at +20F suction / 95F condensing temp. Max RPM: 1200. Displacement: 619 M3/hr (364.33 CFM). Ports: 6 in. suction, (2) 3 in. discharge.
Product Details
- Stock No: HFLT01.30
- Manufacturer: Vilter
- Model: 440
- Serial Number: 20972
- Package Included? No
Reciprocating Compressor Details
Motor Starter Details