Unused BAC / Frick XLP2 Evaporative Condenser - 953 Ton

Unused BAC / Frick XLP2 Evaporative Condenser - 953 Ton

Unused Frick Forced Draft Counter-flow Evaporative Condenser. Model: XLP2-1224-1114. Serial No: U110077001. BAC Crossover Model: VCA-1075A. Nominal Capacity: 11,440 MBH (953 Tons with R-22 refrigerant) based on 95º F condensing temperature with an entering wet bulb of 76.90º F. Tonnage Rating using ammonia refrigerant: 762 TR. Fan HP: 40. Airflow Rate: 134,600 CFM. Pump Motor: (2) 5 HP. Shipping Weight: 42,590 lbs (17,340 lbs heaviest section). Overall dimensions: (2) fan sections: 13 ft. 2 in. L x 11 ft. 10 in. W x 10 ft. H (each), (2) coil sections: 14 ft. L x 11 ft. 11 in. W x 8 ft. H (each).(ACN1203a)
Click here to see a video of the equipment

Product Details

  • Stock No: HGPM039.150
  • Manufacturer: BAC
  • Model: XLP2-1224-1144
  • Serial Number: U110077001

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused BAC / Frick XLP2 Evaporative Condenser - 953 Ton