Unused BAC / Frick XLP2 Evaporative Condenser - 476.5 Ton

Unused BAC / Frick XLP2 Evaporative Condenser - 476.5 Ton

(1/2) Unused Frick Forced Draft Counter-flow Evaporative Condenser – 476.5 nominal tons. Model: XLP2-1224-1114. Serial No: U110077002. BAC Crossover Model: VCA-1075A. This is a listing for only half of the tower system. These towers consist of two coil and two fan sections that can be used independently at half capacity. One half of this (one coil section and one fan section) tower has been sold already. This offering includes one catwalk and one ladder. Divide the following ratings by 2 when sizing this unit: Nominal Capacity: 11,440 MBH (953 Tons with R-22 refrigerant) based on 95º F condensing temperature with an entering wet bulb of 76.90º F. Tonnage Rating using ammonia refrigerant: 762 TR. Fan HP: 40. Airflow Rate: 134,600 CFM. Pump Motor: (2) 5 HP. Shipping Weight: 42,590 lbs (17,340 lbs heaviest section). Overall dimensions: (2) fan sections: 13 ft. 2 in. L x 11 ft. 10 in. W x 10 ft. H (each), (2) coil sections: 14 ft. L x 11 ft. 11 in. W x 8 ft. H (each), (1) section of Frame work: 14 ft. 4 in. L x 8 ft. 4 in. W x 8 ft. 4 in. H (each).(ACN1203a)

Product Details

  • Stock No: HGPM040.150
  • Manufacturer: BAC
  • Model: XLP2-1224-1144
  • Serial Number: U110077002

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused BAC / Frick XLP2 Evaporative Condenser - 476.5 Ton