Stainless Steel Double Door Electrical Cabinet
Stainless Steel Double Door Electrical Cabinet / Control Panel. Allen Bradley PanelView controller. Misc starters/controllers. (2) Danfoss speed controllers. Main power source: 120V/3-phase/60Hz. Control voltage 24VDC/1phase. Overall dimensions: 5 ft. 4 in. L x 1 ft. 4 in. W x 6 ft. 1 in. H.
Product Details
- Stock No: HGPS001