Schreiber Water-Cooled Freon Package Chiller - 1 Ton

Schreiber Water-Cooled Freon Package Chiller - 1 Ton

Schreiber Water-Cooled Freon Package Chiller – 1 ton. Schreiber Chillers by Dimplex Thermal Solutions, Cerritos, CA USA. Model: 100AC. Serial: 1841. Schreiber Engineering Corp. has over 50 years experience in the industry. Capacity: 1 TR( 12,000 BTU/hr). Fluid reservoir capacity: 20 gallons. Pump flowrate: 20 GPM. Weight: 432 lbs. *PDF manual is available. Electrical requirement: 440V, 60 Hz, 3-phase.

Product Details

  • Stock No: HGPS1050.a
  • Manufacturer: Schreiber
  • Model: 100AC
  • Serial Number: 1841

Chiller Details

  • Air Cooled or Liquid Cooled: Liquid Cooled
  • Unit Nominal Tons (TR): 1

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon)
  • Ammonia (R-717) Compatiable: No
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Weight (LBS): 432

Additional Product Details

Schreiber Water-Cooled Freon Package Chiller - 1 Ton