Baltimore Air Coil Evaporative Condenser - 1000 Ton

Baltimore Air Coil Evaporative Condenser - 1000 Ton

Baltimore Air Coil Evaporative Condenser. Model: VLC-1000. Approximate capacity: 1000 tons using R-22 at 105ºF condensing, 40ºF suction, and 78ºF wet bulb or 720 tons using R-717 at 96.3ºF condensing, 20ºF suction and 78ºF wet bulb. (4) fan motors. (8) 1 ft. 8 in. dia. fans. (1) 450 gpm Paco pump. Installation and engineering advantages offered include air entry access on both sides of the unit and slow speed centrifugal fans providing for quiet operations, thus making the VLC model suitable for noise sensitive applications. Inlets: (2) 4 in. refrigerant port, (1) 1 ½ in. water make up port. Outlets: (2) 3 in. dia refrigerant port, (1) 2 in. dia. FNPT drain port, (1) 1 ½ in. dia. overflow port, (2) ½ in. dia. port. Overall dimensions: 20 ft. 5 in. L x 9 ft. 4 in. W x 10 ft. 7 in. H.(ACNxxx-79).(BF).

Product Details

  • Stock No: HMFM01
  • Manufacturer: BAC
  • Model: VLC-1000
  • Serial Number: 69-2092

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Air Coil Evaporative Condenser - 1000 Ton