SWECO Vibro-Energy Stainless Steel Separator

SWECO Vibro-Energy Stainless Steel Separator

SWECO Vibro-Screen Stainless Steel Separator. Model: S48S88. Electra Motors, Inc: 1 hp, 1200 rpm, 220/440V, 60 Hz, 3 phase. Material of construction: 304 stainless steel. SWECO vibro-screen separators separate solids from liquids or segregate dry materials into various sized particles with applications and actions to include: sizing for dry products such as sugars, spices, feeds, and abrasives; “scalping” which removes unwanted, oversized particles like metal bits, or blood and bone material; gravity filtering and product recovery from slurries like ceRam Industriesics; and waste water cleanup which could include brewery waste, laundry waste, or many other effluent applications. This unit was in prior service with Crane Plumbing in their porcelain processing line. (2) 8 in. discharge spouts. Top table discharge opening 13-1/2 in. x 5-3/4 in. Overall dimensions: 4 ft. L x 5 ft. 7 in. W x 3 ft. 3 in. H.(H17)(ACN146).
Product Details
  • Stock No: HNDC198
  • Manufacturer: SWECO
  • Model: S48S88
  • Serial Number: C-563-17
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
SWECO Vibro-Energy Stainless Steel Separator