BH Hubbert & Son Steam Kettle- 500 Gallon

BH Hubbert & Son Steam Kettle- 500 Gallon

BH Hubbert & Son Steam Kettle- 500 Gallon. Kettle No. 25686. Working pressure: 100 psi. U.S. Varidrive: 1.5 hp, 3 phase, type: VA-GD, 7.5 minimum rpm, 75.0 maximum rpm, 60 Hz. Inside dimensions: 50 in. dia. x 60 in. H. Overall dimensions: 90-1/2 in. L x 60-1/2 in. W x 110-1/2 in.

Product Details

  • Stock No: 25.CA155C.3
  • Manufacturer: BH Hubbert & Son

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BH Hubbert & Son Steam Kettle- 500 Gallon