BAC FXV Closed Circuit Fluid Cooler - 73 Ton

BAC FXV Closed Circuit Fluid Cooler - 73 Ton

Baltimore Aircoil Co., BAC model FXV-432, serial U1289001MAD. Closed loop cooling tower / fluid cooler / closed circuit style. Nominal rating: 73 TR. Ports: 4 in. dia. Internal coil volume: 90 gallons. Shipping weight: 12,000 LBS (4,730 LBS heaviest section). Dimensions: 9 ft. 2 in. L x 8 ft. 6 in. W x 13 ft. 3 in. High.

Product Details

  • Stock No: IME1701
  • Manufacturer: BAC
  • Model: FXV-432
  • Serial Number: U1289001MAD

Cooling Tower Details

  • Circuit Type: Closed

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

BAC FXV Closed Circuit Fluid Cooler - 73 Ton