Creamery Package Jacketed Multi-Process Tank-1000 Gallon

Creamery Package Jacketed Multi-Process Tank-1000 Gallon

Creamery Package Jacketed Multi-Process Tank-1000 Gallon. 304 Stainless steel construction. Recommended heating/cooling water-flow: 90 to 100 gpm. Water pressure at tank: 10 to 12 lbs. Recommended boiler horsepower for heating: 50 hp. The 60 in. W propeller is mounted to a 1 in. diameter x 44 in. H shaft to provide continuous product mixing. Includes side access ladder that leads to an 18 in. dia. manway. Inlets: (1) 2-1/2 in. pipe, (1) 1 in. pipe, (1) 2 in. threaded fitting (male), (1) 1-1/2 in. dia. NPT (male, jacket), (2) 1 in. dia. NPT (female, thermowells). Outlets: (1) 2 in. discharge port, (1) 1-1/2 in. NPT (male, jacket). Overall dimensions: 102 in. L x 92 in. W x 85 in. H.

Product Details

  • Stock No: IME4001.
  • Manufacturer: Creamery Package

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Creamery Package Jacketed Multi-Process Tank-1000 Gallon