Dowingtons Horizontal High Pressure Ammonia Receiver - 1200 gallons
Dowington Horizontal High Pressure Ammonia Receiver. Nat. Bd. # 36035. Approximately 1200 gallon capacity. 250 PSI. Includes pressure relief valves. 4 in. in-line valve & 3 in. angle valve. Tank dimensions: 42 in. dia. x 18 ft. L.
Product Details
- Stock No: IME5006.2a
- Manufacturer: Dowington Iron Works
Tank Details
Micro Panel Details