Vilter Ammonia Shell & Tube Liquid Chiller - 75 Ton
Used Vilter Ammonia Cooled Glycol Chiller. Estimated capacity: 75 TR. Features a 6-Pass Shell and Tube Heat Exchanger with flooded ammonia surge drum. Certified by Vilter Mfg. Corp. Milwaukee WI USA. National Bd: 35404. MAWP: 150 PSI at 400F (shell) / 75 PSI at 375F (tubes). MDMT: 150 PSI at -20F (shell) and 75 PSI at -20F (tubes). Serial: F38921. Year: 1988. Overall dimensions: 15 ft. L x 3 ft. W x 4 ft. 7 in. H.
Product Details
- Stock No: IME5060.3a
- Manufacturer: Vilter
Chiller Details
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: No
Motor Details
Dimensions:
- Length (Inches): 180
- Width (Inches): 36
- Height (Inches): 55
Additional Product Details
- Year of Manufacture: 1988