DeLaval/Gaulin Homogenizer

DeLaval/Gaulin Homogenizer

DeLaval/Gaulin Homogenizer. Model DL 18 3TPS. S/N 9735973. Processing speed: 2,000 gph. Plunger size: 34. Operating pressure: 3000 psi. 2-stage homogenization. Motor: 60 hp, 230/460 V, 1,775 rpm. Motor pulley 9-1/4 in.; gear pulley: 18-1/4 in. Overall dimensions: 69 in. L x 42 in. W x 51 in. H. This machine was made by Gaulin and is basically a MC18.

Product Details

  • Stock No: 250.IMS171.133
  • Manufacturer: DeLaval
  • Model: DL 18 3TPS
  • Serial Number: 9735973

Homogenizer Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

DeLaval/Gaulin Homogenizer