Ampco AC + 328MDG21T-S Centrifugal Pump

Ampco AC + 328MDG21T-S Centrifugal Pump

Ampco Stainless Steel Centrifugal Pump. Model: AC + 328MDG21T-S. Serial: CC-61023-1-1. IMP: 8. Made in USA. A3. Impeller diameter: 7.75 in. Baldor 3-phase motor, nameplate missing. Ports: 3 in./ 2 in.

Product Details

  • Stock No: JBTC05
  • Manufacturer: Ampco
  • Model: AC + 328MDG21T-S
  • Serial Number: CC-61023-1-1

Pump Details

  • Pump Type: Centrifugal
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 7.75
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 3
  • Inlet/Outlet 1 Type: Tri-Clamp
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Tri-Clamp

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Phases: 3

Dimensions:

Additional Product Details

  • Known Issues or Problems: Motor missing name plate

Ampco AC + 328MDG21T-S Centrifugal Pump