Fristam FPX Stainless Steel Centrifugal Pump - 3 HP

Fristam FPX Stainless Steel Centrifugal Pump - 3 HP

Fristam Stainless Steel Centrifugal Pump. Model: FPX712 130. Serial: 712165153. A3 rated. Impeller diameter: 5 in. Baldor motor: 3 HP, 3450 RPM, 208-230/460V, 3-phase, 60 Hz. Ports: 1.5 in. / 1.5 in.

Product Details

  • Stock No: JBTC10
  • Manufacturer: Fristam
  • Model: FPX712-130
  • Serial Number: 712165153

Pump Details

  • Pump Type: Centrifugal

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fristam FPX Stainless Steel Centrifugal Pump - 3 HP