Un-Used Stainless Steel Evapco Fluid Cooler / Evaporative Condenser-827 Ton

Un-Used Stainless Steel Evapco Fluid Cooler / Evaporative Condenser-827 Ton

(2) 2000 Un-Used Stainless Steel Evapco ATW Series Fluid Cooler/Evaporative Condenser- 827 Nominal Tons. Model ATW – 207C. S/N: T000388 / T002095. This unit was installed but never commissioned at Global Crossing / WorldCom’s headquarters building near Boston, Massachusetts. For Freon 22 it is rated at 827 tons with a 74°F wet bulb and 105 °F condensing. For ammonia it is rated at 587 tons with a 74°F wet bulb and 95°F condensing. As a fluid cooler it is rated for 383 gpm with a 74°F wet bulb and 95°F entering temperature and 85°F leaving temperature. The galvanized coils feature both extended surface coils and Therma-Pak, elliptical coils. For many of the cooler months the extended surface coils can be used for dry operation. (2) speed US electric motor, 40/10 hp, 1780/890 rpm, 460 V, 58.8/22 amps, 60 Hz, 3 phase. (1) Access door: 4 ft. 11 ¾ in. L X 2 ft.. 9-1/2 in. H. Inlets: (2) 4 ½ in. diameter flanged port. Outlets: (2) 4 ½ in. diameter flanged port, (1) 6 ½ in. diamaeter pvc pipe. Overall dimensions: 19 ft. 8 in. L x 11 ft. 10 in. W x 9ft. 8 in. H. Cost new was just less than $150,000 each. (BJ & BI).

Product Details

  • Stock No: JDWW001
  • Manufacturer: Evapco
  • Model: ATW-207 C
  • Serial Number: T000388 / T002095

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Un-Used Stainless Steel Evapco Fluid Cooler / Evaporative Condenser-827 Ton