Integrated Process Systems Cryotransfer IQF Tunnel

Integrated Process Systems Cryotransfer IQF Tunnel

Integrated Process Systems Cryotransfer IQF Tunnel. Model: CK. SN: 71142-CK2004. Liquid Nitrogen Flash Freeze Process. Product clearance: 48 in. W x 7-1/2 in. H. Belt width: 24 in. Uses (8) 16 in. dia. cooling fans with Reliance Motors, 1/2 hp, 1725 rpm, 230/460 V, 2.2/1.1 amps, 60 Hz, 3 phase. (2) Reliance Electric Conveyor Motors, 1-1/2 hp, 1725 rpm, 230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Reese RV Drive, gear ratio: 70, final speed: 60 rpm. (2) 12 in. dia. blowers one with motor. Piston-assist, lift-top covers. Conveyor infeed height: 45 in. Conveyor exit height: 40 in. Overall dimensions: 53 ft. 5 in. L x 89 in. W x 77 in. H.

Product Details
  • Stock No: JHFL001.50
  • Manufacturer: Integrated Process Systems
  • Model: CK
  • Serial Number: 71142-CK2004
IQF Details
Belt Details
Control Panel Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Integrated Process Systems Cryotransfer IQF Tunnel