Videojet Ink Jet Marking System with Caddie

Videojet Ink Jet Marking System with Caddie

Videojet Ink Jet Marking System with Caddie. Model: EXCEL. S/N: 88A09006. Air supply: 100 psi. SCFM: 2 psi. Ink bottle volume: 1 qt. Power supply: 220 V, 2 amps, 50 Hz, single phase. Inlets: (1) 1/2 in. dia. port (air supply). Outlets: (1) 3/4 in. wide slot (ink jet gun). Overall dimensions: 5 ft. L x 2 ft. 4 in. W x 5 ft. 8 in. H. (ACN110-85)

Product Details

  • Stock No: JHLC179.17
  • Manufacturer: Videojet
  • Model: EXCEL
  • Serial Number: 88A09006

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Videojet Ink Jet Marking System with Caddie