Ibex (Alfa Laval) MOG/1020A Rotary Pump

Ibex (Alfa Laval) MOG/1020A Rotary Pump

Ibex (Alfa Laval) Rotary Pump. Model: MOG/1020A. S/N: 33745. Nominal capacity: 77.55 gpm, current capacity: 19.47 gpm. Displacement: 5.5 gal./100 revolutions. Alpak Electric Motor, 1.5 hp,1410 rpm, 220-240/380-415 V, 4.5/2.6 amps, 50 Hz, 3 phase. Operman Drive, ratio: 3.98, rpm in/out: 1410/354 (final). Pump comes with a manual relieve valve located on the pump cover. Inlets/outlets: (2) 2 in. dia. S-line fittings. Overall dimensions: 3 ft. 3 in. L x 11 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: JHLC210.8
  • Manufacturer: Ibex
  • Model: MOG/1020A
  • Serial Number: 33745

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ibex (Alfa Laval) MOG/1020A Rotary Pump