Stainless Steel Pumps LTD Positive Pump

Stainless Steel Pumps LTD Positive Pump

Stainless Steel Pumps LTD Positive Pump. Model: 100ND. S/N: 100ND/1908. Alpak Electric Motor, 3/4 hp,1400 rpm, 220-240/380-415 V, 2.6/1.5 amps, 50 Hz, 3 phase. Motogear Drive, ratio: 2.87, rpm in/out: 1400/488 (final). Pump comes with a start/stop control box. Inlets/outlets: (2) 1 in. dia. ACME fittings. Overall dimensions: 2 ft. 6 in. L x 1 ft. 1 in. W x 3 ft. H.

Product Details
  • Stock No: JHLC336.3
  • Manufacturer: Stainless Steal Pump LTD
  • Model: 100ND
  • Serial Number: 100ND/1908
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Pumps LTD Positive Pump