SSP Pumps Ltd. Positive Pump

SSP Pumps Ltd. Positive Pump

SSP Pumps Ltd. Positive Pump. Model: SK/3/038/LD. S/N: 950094/01B. Nominal capacity: 118.71 gpm, current capacity: 22.57 gpm. Displacement: 8.36 gal./100 revolutions. Brook Crompton Electric Motor, 4 hp,1420 rpm, 415 V, 6.5 amps, 50 Hz, 3 phase. Opperman Mastergear Drive, ratio: 5.262, rpm in/out: 1420/270 (final). Inlets/outlets: (2) 1-1/2 in. dia. S-Line fittings. Overall dimensions: 3 ft. 8 in. L x 1 ft. 4 in. W x 1 ft. 2 in. H.

Product Details

  • Stock No: JHLC337.6
  • Manufacturer: SSP Pumps Ltd.
  • Model: SK/3/038/LD
  • Serial Number: 950094/01B

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

SSP Pumps Ltd. Positive Pump