Zumex Orange Juice Machine

Zumex Orange Juice Machine

2007 Zumex Orange Juice Machine. Model: Zumex100115VH. Output: 14 oranges per minute (maximum fruit diameter of 3 in.). Approximate top feeder capacity: 8 fruits. Specifications: 115V, 60 Hz, 1 phase. Safety features include a magnetic cut-off switch to stop machine from working once the main door opens. This unit takes up minimal counter space and is Ideal for small restaurants or bars. Shipping weight: 123 lbs. Overall dimensions: 1 ft. 6 in. L x 1 ft. 8 in. W x 2 ft. 10 in. H.(ACN44).

Product Details

  • Stock No: JJTT10
  • Manufacturer: Zumex
  • Model: Zumex100115VH

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Zumex Orange Juice Machine