Federal Industries Curved Glass Refrigerated Countertop Signature Series Display Case

Federal Industries Curved Glass Refrigerated Countertop Signature Series Display Case

Federal Industries Curved Glass Refrigerated Countertop Signature Series Display Case. Model: CRB3628. Refrigerant: R-134A. Requirements: 1/3 hp, 120V, 8.1 amps, 60 Hz, 1 phase. Specifications include: curved glass styling with tempered, thermo pane front glass and acrylic end panels, designed for continuous case line-ups and installation flexibility, also featuring: adjustable and removable thermometer, sliding rear doors, shelf lights, shelf supports, and black wire shelves. Features an oversized coil contributing to an average case temperature of 38° F to 40° F and low-velocity fan system which maintains high humidity and product freshness. Shipping Weight: 390 lbs. Overall dimensions: 3 ft. L x 2 ft. 5-1/4 in. W x 3 ft. 3 in. H.(H)(ACN48).

Click here to see a video of the equipment

Product Details

  • Stock No: JJTT11
  • Manufacturer: Federal Industries
  • Model: CRB3628
  • Serial Number: 07101846344-6

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Federal Industries Curved Glass Refrigerated Countertop Signature Series Display Case