Morris and Associates Remote Water Chiller - 85 Ton - 276 Sq. Ft.

Morris and Associates Remote Water Chiller - 85 Ton - 276 Sq. Ft.

Morris and Associates Remote Water Chiller. Model: WC-125HV-2000HSS. Approximate capacity: 85 Tons. Refrigerant: ammonia. Tube material: 316 stainless steel. Heat transfer surface area: approx. 276.47 sq. ft. Number of passes: 9. Number of tubes: 18. Tube dimensions: 2-7/8 in. dia. x 20 ft. 5 in. L. Tube volume: 123 gallons. MAWP @ 200°F: 210 psi. Bell & Gossett Centrifugal Pump, Model: 60, Baldor Industrial Motor, 2 hp. Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 2 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT fitting, (1) 3 in. dia. suction port (refrigerant). Previously owned and operated by Wampler Foods. Overall dimensions: 23 ft. 3 in. L x 3 ft. 7-1/2 in. W x 5 ft. 10 in. H.(ACN790)

Product Details

  • Stock No: JJWV001.
  • Manufacturer: Morris and Associates
  • Model: WC-125HV-2000HSS
  • Serial Number: WC-992-685

Shell & Tube Details

  • Heat Transfer Surface Area (SQ FT): 276.47
  • Number of Passes: 9
  • Tube Material: 316 stainless steel
  • Number of Tubes: 18
  • Tube Diameter (inches): 2.875
  • Tube Length (inches): 245
  • National Board Number: 312
  • MAWP (PSI at temp): 210 psi @ 200°F
  • Inlets & Outlets Description: Inlets: (1) 1-1/2 in. dia. supply port (refrigerant), (1) 2 in. dia. NPT fitting. Outlets: (1) 2 in. dia. NPT fitting, (1) 3 in. dia. suction port

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 2
  • Motor RPM: 1725
  • Motor Voltage: 208- 230/460
  • Motor Amps: 6.5-6.2/3.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 279
  • Width (Inches): 43.5
  • Height (Inches): 10
  • ACN: 790

Additional Product Details

  • Product Purchased From: Food Processing Company

Morris and Associates Remote Water Chiller - 85 Ton - 276 Sq. Ft.