Baltimore Aircoil VC2 Series Evaporative Condenser - 471 Ton

Baltimore Aircoil VC2 Series Evaporative Condenser - 471 Ton

Baltimore Aircoil VC2 Series Evaporative Condenser. Model: VC2-471. Serial: 99101841. Refrigerant: ammonia. Nominal rating: 471 TR (R22) / 334 TR (R717). Shipping weight: 19,450 LBS (14,400 LBS heaviest section). Overall dimensions: 11 ft. 10 in. W x 13.5 ft. L x 182 in. H.

Product Details

  • Stock No: JLAC01
  • Manufacturer: BAC
  • Model: VC2-471
  • Serial Number: 99101841

Condenser Details

  • Multiple Units Included in Package? No
  • # Units included in Package: 1

Condenser Dimensions

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil VC2 Series Evaporative Condenser - 471 Ton