Univex 20 Quart Floor Model Mixer

Univex 20 Quart Floor Model Mixer

Univex 20 Quart Floor Model Mixer. Model: MF-20. Bowl is of stainless steel construction. Capable of working at (9) different speeds for light or heavy duty loads, which can also be controlled by a clock timer with a 34-minute maximum limit. Height adjusting lever eases bowl change-out. Double-duty head works as a press and mixer. Grab handle pushes product against a 9 in. dia. impeller. Electrical requirements: 115 VAC, 9.2 amps, 60 Hz. Inlets: (1) 7-1/2 L x 4-1/2 W cutter attachment, (1) 1 ft. ½ in. open top bowl. Outlets: (1) 10 in. L x 2-3/4 in. W discharge on cutter attachment. Overall dimensions: 3 ft. 7 in. L x 1 ft. 10 in. W x 4 ft. 1 in. H.(ACN27).
Product Details
  • Stock No: JLRZ001.5
  • Manufacturer: Univex
  • Model: MF-20
  • Serial Number: 1741
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Univex 20 Quart Floor Model Mixer