Stainless Steel Barrel Lift Station

Stainless Steel Barrel Lift Station

Stainless Steel Barrel Lift Station. Infeed roller conveyor. Number of rollers: 5. Roller dimensions: 3 dia. x 2 ft. L rolls. Basket dimensions: 2 ft. L x 2 ft. W x 3 ft. H. U.S. Electric Motor, 2 hp, 1730/1405 rpm, 208-230/460-190/380 V, 6.0/3.0-6.8/3.4 amps, 60/50 Hz, 3 phase. Conveyor infeed/exit height: 1 ft. Overall dimensions: 6 ft. L x 3 ft. 4 in. w x 9 ft. 3 in. H.

Product Details
  • Stock No: JMB005a
  • Manufacturer: Not Specified
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Stainless Steel Barrel Lift Station