Stainless Steel Chute

Stainless Steel Chute

Stainless Steel Chute. Inlets: (1) 2 ft. 8-1/2 in. L x 2 ft. 2 in. H. Outlets: 2 ft. 5 in. L x 2 ft. 2 in. W. Overall dimensions: 9 ft. 4 in. L x 3 ft. 9 in. W x 2 ft. 10 in. H. Last used in a frozen juice thawing line.

Product Details

  • Stock No: JMB007a
  • Manufacturer: Not Specified

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Stainless Steel Chute