Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.

Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.

1994 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161FFB-10, S/N: 101176-4. 316L Stainless steel plates: (118). Heat transfer surface area: Approx. 589 sq. ft. Fixed end ports: (4) 3 in. Movable end ports: (4) 3 in. Design pressure: 75 psig. Design temperature: 150 °F. Test pressure: 98 psig. Typical max water flow: Approx. 650 gpm. Outlets: (8) 3 in. s-line. Refer to PDF for previous application information. Overall dimensions: 89 in. L x 35 in. W x 84 in. H.

Product Details

  • Stock No: JMB245bb.30
  • Manufacturer: Paul Mueller Co.
  • Model: AT16161FFB-10
  • Serial Number: 101176-4

Heat Exchanger Details

  • Heat Transfer Surface Area (SQ FT): 589
  • Nominal Flow Capacity: 650
  • Nominal Heat Transfer Capacity (BTU/HR): 3269317
  • Plate Material: Stainless Steel
  • Number of Plates: 118
  • MAWP (PSI at temp): 75 psig @ 150 °F
  • Inlets & Outlets Description: Outlets: (8) 3 in. s-line. Refer to PDF for previous application information

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 89
  • Width (Inches): 35
  • Height (Inches): 84

Additional Product Details

  • Year of Manufacture: 1994

Paul Mueller Accu-Therm Plate Heat Exchanger - 589 sq. ft.