Paul Mueller Accu-Therm Plate Heat Exchanger
1991 Paul Mueller Accu-Therm Plate Heat Exchanger. Model: AT161B-10 S/S. S/N: 101176-3. 316L stainless steel. MAWP: 75 psi @ 150 °F; steam. Plates: 30. Plate pack dimensions: 10 in. L x 16 in. W x 52 in. H. Heat transfer surface area: Approx. 173.33 sq. ft. (8) 3 in. dia. Q-line fittings. Overall dimensions: 36 in. L x 33-1/2 in. W x 84 in. H.
Product Details
- Stock No: 35.JMB247a.10
- Manufacturer: Paul Mueller Co.
- Model: AT161B-10 S/S
- Serial Number: 101176-3
Heat Exchanger Details