Vilter 8-Pass Shell and Tube Heat Exchanger - 3245 Sq. Ft.
Used 1990 Vilter 8-Pass Shell and Tube Heat Exchanger. S/N: F60598. Nat'l Bd: 36773. Media: Glycol. Approximate available surface area for heat exchange: 3245 sq. ft. Shell side MAWP @ 400 °F: 300 psi. Tube side MAWP @ 400 °F: 350 psi. Shell side MDMT @ 300 psi: -20 ° F. Tube side MDMT @ 250 psi: -20 °F. Diameter of inner tubes: 1 in. Length of inner tubes: 18 ft. 4 in. Heat exchanger is equipped with a parallel-mounted 200 gallon media feed tank. Inlets: (1) 4 in. dia. pipe (product), (2) 4 in. dia. pipe (media). Outlets: (1) 4 in. dia. pipe (product), (1) 1-1/2 in. dia. pipe (media). Overall dimensions: 23 ft. L x 48 in. W x 92 in. H.
Product Details
- Stock No: 125.JMB277a.12a
- Manufacturer: Vilter
- Serial Number: F88678
Glycol Chiller Details
- Chiller Type: Glycol Chiller
- Heat Transfer Surface Area (SQ FT): 3245
- Surge Drum Included?: No
- Heat Exchanger Description: Shell side MAWP @ 400 °F: 300 psi. Tube side MAWP @ 400 °F: 350 psi. Shell side MDMT @ 300 psi: -20 ° F. Tube side MDMT @ 250 psi: -20 °F. Diameter of inner tubes: 1 in. Length of inner tubes: 18 ft. 4 in.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 276
- Width (Inches): 48
- Height (Inches): 92
Additional Product Details
- Year of Manufacture: 1990