Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon

Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon

Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon. Set up for use with steam. Agitator blades: 23 in. W. Motor: 5 hp, 230/460 V, 1,745 rpm. Motor pulley dia.: 4 in. Gear pulley dia.: 9 in.; ratio 30, 57.8 final rpm. Outlets: 1 in. (jacket) , 2-1/2 in. side, 9 in. x 3 in. (bottom). Inlets: 2 in. (top jacket insulated), 2 in. ferruled (top), 5 in. sight glass. Top opening: 30 in. W x 29 in. L x 19 in. H. * Note: interior surface is imploded/dented. Overall dimensions: 81 in. W x 81 in. H.

Product Details

  • Stock No: JMB525
  • Manufacturer: Not Specified

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Dome-Top Sloped Bottom Jacketed Processor- 350 Gallon