Fowler Zalkin ROPP 6-Head Capper

Fowler Zalkin ROPP 6-Head Capper

Fowler Zalkin ROPP 6-Head Capper. Model: CA. S/N: 20788. Conveyor dimensions: 4-1/2 in. W x 79 in. L. Dual adjustable guide rails. Timing screw dimensions and pitch: 4 in. dia. x 31 in. L; 3-1/2 in. pitch. Conveyor infeed/exit height: 34 in. Leeson Speed Master Variable Frequency Inverter, Model: SML01, input: 115 V, 50/60 Hz, 13 amps, single phase. Output: 90 DCV, 10 amps. Overall dimensions: 7 ft. 4 in. L x 4 ft. W x 7 ft. 3 in. H.

Product Details

  • Stock No: JPSE836.
  • Manufacturer: Zalkin
  • Model: CA
  • Serial Number: 20788

Filler & Capper Details

  • Filler/Capper Type: Capper
  • Inline/Rotary: Rotary
  • Capacity per minute: 1000
  • # of Heads: 6
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? Yes

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1

Dimensions:

  • Length (Inches): 88
  • Width (Inches): 48
  • Height (Inches): 87

Additional Product Details

Fowler Zalkin ROPP 6-Head Capper